Beli neoprene rubber di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  2. Non Brand Water-Resistant Neoprene Flange Gasket
    Mulai

    Rp159.900

    Non Brand Water-Resistant Neoprene Flange Gasket
    Deskripsi:
    Class 150 socket weld fittings connect with medium-pressure (300-999 psi) pipe. Socket weld (SW) fittings attach by inserting pipe into the recessed area of the fitting. The pipe and the fitting are square cut for easy fillet welding and installation. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
    atribut:
    • UNSPSC: 31181502
    • Bolt Circle Diameter (inch): 11 3/4
    • Bolt Hole Diameter (inch): 7/8
    • Color: Black
    • For Flange ANSI Class: 150
    • For Fluid Type: Oil; Refrigerants; Water
    • For Pipe Size (inch): 8
    • Gasket Material: Neoprene
    • Gasket Type: Full-Face Gasket
    • Hardness: Shore 60A
    • Inside Diameter (inch): 8 5/8
    • Maximum Operating Pressure (psi): 150
    • Maximum Operating Temperature (°F): 190
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -20
    • Number of bolt holes: 8
    • Outside Diameter (inch): 13 1/2
    • Resistance Properties: Ozone-Resistant; Weather-Resistant
    • Standards: ASME B16.21; ASME/ANSI
    • Thickness (inch): 1/8
  3. Bostik Fireban One Fire Rated PU Sealant (Sealant Anti Api)
    Mulai

    Rp639.900

    Bostik Fireban One Fire Rated PU Sealant (Sealant Anti Api)
    Deskripsi:
    Sealant polyurethane tahan api dengan fitur akustik. Sealant berbahan dasar polyurethane satu komponen dan bersifat fire-rated dan low modulus yang bekerja dengan memanfaatkan kelembapan udara untuk membentuk segel kedap air dan tahan cuaca.
    atribut:
    • Size (ml): 600
    • Color: Limestone
    • Service Temperature (°C): - 40 to 70
    • Tack Free Time (hour): 6-12
    • Viscosity: Non-sag, smooth thixotropic paste
  4. Yane Aluminium U Channel (Rel U Aluminium)
    Mulai

    Rp499.900

    Yane Aluminium U Channel (Rel U Aluminium)
    Deskripsi:
    Chanel Partisi ini digunakan untuk List Buat Pintu Partisi.chanel partisi juga dapat membantu memberikan hasil akhir yang lebih rapi dan teratur pada partisi
    atribut:
    • Size (mm): 25 (outer width)
    • Thickness (mm): 18
  5. AK NBR Rubber
    Mulai

    Rp169.900

    AK NBR Rubber
    Deskripsi:
    -A rubber excellent in oil resistance and wear resistance. (No weather resistance.) -Industrial packing, gasket.
  6. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  7. MAPA Gloves Technic-450 Neoprene (Sarung Tangan)
    Mulai

    Rp98.900

    MAPA Gloves Technic-450 Neoprene (Sarung Tangan)
    Deskripsi:
    Technic 450 - NeopreneExtremely supple with freedom of movement for standard chemical protection- Freedom of movement, due to the supply quality of the neoprene and the comfort of the cotton flock-lining- Good grip, due to embossed texture- Forearm protection: long-sleeved gloveAutomotive/mechanical industry- Electric accumulator and battery manufacturingOther industries- Spreading fertilizer- Preparation of industrial glues- Industrial cleaning, maintenanceChemical industry- Handling, loading and unloading of chemicals
    atribut:
    • Material: Neoprene
    • Length (cm): 41
    • Thickness (mm): 0.75
    • Wrist: Straight Cuff
    • Color: Black
    • Interior Finish: Flocked
    • Exterior Finish: Embossed Texture
  8. Non Brand Flange JIS 10K
    Mulai

    Rp33.900

    Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
  9. Daiko Epdm Gasket
    Mulai

    Rp39.900

    Daiko Epdm Gasket
    atribut:
    • Thickness (mm): 3
    • Working Temperature Range: -40degrees to 100degrees
  10. Bostik Seal N Flex 1 Premium Polyurethane Joint Sealant (Sealant Poliuretan)
    36%
    Mulai

    Rp139.900

    Bostik Seal N Flex 1 Premium Polyurethane Joint Sealant (Sealant Poliuretan)
    Deskripsi:
    Sealant polyurethane untuk arsitektur. Sealant berbahan dasar polyurethane satu komponen. Digunakan pada area yang membutuhkan sealant dengan movement tinggi maupun area yang diperuntukan berperedam suara. Sangat elastis dan tahan terhadap kondisi cuaca normal seperti sinar matahari, hujan, sinar UV, ozon, dll.
    atribut:
    • Size (ml): 600
  11. TRUSCO NonAsbestos Gasket Sheet No.4612
    43%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  12. TRUSCO Rubber Sheet (Lembaran Karet)
    Mulai

    Rp869.900

    TRUSCO Rubber Sheet (Lembaran Karet)
    Deskripsi:
    -Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.
    atribut:
    • Thickness: 7mm
    • Width: 910mm
    • Length: 1820mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
  13. Everlasting EPDM Rubber (Spon Karet)
    Mulai

    Rp199.900

  14. Akitsu Flange Gasket
    Mulai

    Rp92.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
Daftar Harga neoprene rubber Terbaru November 2026
Everlasting Neoprene Rubber (Spon Karet)Rp199.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
Everlasting Neoprene Rubber Insertion (Lembaran Busa Plastik)Rp289.900
Non Brand Water-Resistant Neoprene Flange GasketRp159.900
SEKISUI PVC Fitting TS Series EPDM Gasket JIS10KRp30.900
Bostik Fireban One Fire Rated PU Sealant (Sealant Anti Api)Rp639.900
Akitsu For Flange Packing JIS10KRp69.900
Yane Aluminium U Channel (Rel U Aluminium)Rp499.900
AK NBR RubberRp169.900
monotaro Natural Rubber Sheet (Black) (Spon Karet)Rp30.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)